Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco 90-1584 8 Ft. SPT-1 Cord Set with Line Switch, Clear Gold
See all 101 items in product family

Satco 90-1584 8 Ft. SPT-1 Cord Set with Line Switch, Clear Gold

Item #: WBB516012

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.31
Product Information
Customer Review
Product Q&A
8 Ft. SPT-1 Cord Set with Line Switch, Clear Gold

Molded Plug Tinned tips 3/4-in. Strip with, 2-in. Slit Switch, 24-in. From Free End 36-in. Hank, 200 Ctn

Product Specifications

    • COLORClear Gold
    • MANUFACTURERS PART NUMBER90-1584
    • CORD LENGTH FT8
    • DISTRIBUTOR PART NUMBER90-1584
    • BRANDSatco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!