Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent CA1000OR5S Cat5E 24AWG Solid 4Pr+16AWG 4C 65 Strand Speaker Cable PVC 500Ft Spool Orange
See all 20 items in product family

Convergent CA1000OR5S Cat5E 24AWG Solid 4Pr+16AWG 4C 65 Strand Speaker Cable PVC 500Ft Spool Orange

Item #: WBB504121

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 279.95
Product Information
Customer Review
Product Q&A
Cat5E 24AWG Solid 4Pr + 16AWG 4C 65 Strand Speaker - 500 Ft. Spool - Orange

This residential cable is made of PVC insulation and ASTM bare copper in a twisted pair construction. Polyester binders (required), overall PVC jacket and overall shield coverage provide optimuim performance. 100% aluminum polyester foil w/TC drain wire. (UL) or (ETL)us Listed, NEC Type CL2 and CM.

Product Specifications

    • COLOROrange
    • MINOR OVER 4C160.260 in., Nominal
    • NUMBER OF CONDUCTORS OR PAIRS (5AE350)4 Pair
    • NOMINAL DIAMETER (16AWG 4C)0.238 in.
    • JACKET MATERIAL (5AE350)Polyvinyl Chloride
    • NOMINAL OVERALL CABLE DIAMETER (5AE350)0.185 inch (4.699 mm)
    • JACKET THICKNESS (16AWG 4C)0.018 in.
    • NUMBER OF CONDUCTORS (16AWG 4C)4/C
    • JACKET THICKNESS0.025 in., Nominal.
    • NOMINAL OUTSIDE DIAMETER (IN.)Minor over 5ae
    • JACKET TYPEPolyvinyl Chloride.
    • CONDUCTOR (16AWG 4C)16AWG 65/34 Bare Copper
    • CONDUCTOR (5AE350)24 AWG Solid Bare Copper
    • BRANDCCT
    • APPROXIMATE CABLE WEIGHT (5AE350)20 lb/1,000 ft.
    • COLOR CODE (16AWG 4C)Black, Red, White, Green
    • INSULATION THICKNESS (16AWG 4C)0.012 in.
    • JACKET MATERIAL (16AWG 4C)Polyvinyl Chloride
    • INSULATION DIAMETER (16AWG 4C)0.080 in.
    • INSULATION MATERIAL (16AWG 4C)Polyvinyl Chloride
    • MANUFACTURERS PART NUMBERCA1000OR5S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed