Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent Connectivity Technology SH2040YW5S Cat5E + RG59 + 2C/18 CM - 500 Ft. Yellow
See all 20 items in product family

Convergent Connectivity Technology SH2040YW5S Cat5E + RG59 + 2C/18 CM - 500 Ft. Yellow

Item #: WBB504261

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 273.95
Product Information
Customer Review
Product Q&A
Cat5E + RG59 + 2C/18 CM - 500 Ft. - Yellow

One CAT 5e cable, one RG-59/U cable and one 2/C 18AWG cable in overall PVC jacket.

Product Specifications

    • COLORYellow
    • DIELECTRIC (RG-59/U)Cellular Polyethylene
    • INSULATION MATERIAL (2/C 18AWG)Polyvinyl Chloride
    • CONDUCTOR (2/C 18AWG)18AWG Stranded Bare Copper
    • CONDUCTOR (RG-59/U)20AWG Solid Bare Copper
    • JACKET COLOR (CAT5E)Gray
    • JACKET COLOR (RG-59/U)Black
    • INSULATION MATERIAL (CAT5E)Polyethylene.
    • JACKET THICKNESS0.025 in.
    • JACKET COLOR (2/C 18AWG)White
    • JACKET MATERIAL (RG-59/U)Polyvinyl Chloride
    • NOMINAL DIELECTRIC CORE DIAMETER (RG-59/U)0.146 in.
    • JACKET MATERIAL (2/C 18AWG)Polyvinyl Chloride
    • JACKET MATERIAL (CAT5E)Polyvinyl Chloride
    • NOMINAL JACKET DIAMETER (2/C 18AWG)0.154 in.
    • NOMINAL JACKET DIAMETER (CAT5E)0.185 in.
    • NOMINAL INSULATION DIAMETER (2/C 18AWG)0.062 in.
    • NOMINAL INSULATION THICKNESS (2/C 18AWG)0.008 in.
    • NUMBER OF CONDUCTORS (CAT5E)4 Pairs (8/C)
    • SHIELD (RG-59/U)CCA Braid
    • NOMINAL JACKET DIAMETER (RG-59/U)0.242 in.
    • NOMINAL JACKET THICKNESS (2/C 18AWG)0.015 in.
    • STRANDING (2/C 18AWG)7 Strand
    • JACKET COLORYellow
    • CONDUCTOR (CAT5E LEG)24AWG Solid Bare Copper
    • MANUFACTURERS PART NUMBERSH2040YW5S
    • CONSTRUCTIONOne CAT 5e cable, one RG-59/U cable and one 2/C 18AWG cabled together and jacket
    • NOMINAL OUTSIDE DIAMETER (IN.)0.480 in.
    • JACKET TYPEPolyvinyl Chloride
    • BRANDCCT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed