Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol C8029.38.01 Siamese Coaxial Cable: RG59/U + 18/2 Unshielded, Black, 500 Ft
See all 37 items in product family

Carol C8029.38.01 Siamese Coaxial Cable: RG59/U + 18/2 Unshielded, Black, 500 Ft

Item #: WBB492483

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 228.95
Product Information
Customer Review
Product Q&A
RG6 Plus 18 AWG Unshielded Pair UL, CL2 CATV, cUL CM, For use with security and closed circuit TV, CCTV CMP Plenum

Product Specifications

    • WIRE TYPECoaxial Cable
    • GAUGE18
    • NUMBER OF CONDUCTORS2
    • COLORBlack
    • PACKAGE TYPEWood Reel
    • AMPACITY--
    • MANUFACTURERS PART NUMBERC8029.38.01
    • COUNTRY OF ORIGINMade in the USA
    • BRANDCarol Brand
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed