
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Multi-Conductor, Unshielded, Plenum Cable - 4 Conductor, 22 AWG, 7/30 BC, Natural
Features:
Features:
- NEC Article 725 Type CL3P (UL: 75C, 150V)
- NEC Article 800 Type CMP (UL: 75C, 300V)
- Designed to meet NFPA 262 Flame Test
- California State Fire Marshall Approved Power-limited control circuits
- Intercom Security Audio
- Voice communications
- Background Music
- Suggested Voltage Rating: 300 volts
Product Specifications
- NUMBER OF CONDUCTORS4
- COLORNatural
- COUNTRY OF ORIGINMade in the USA
- BRANDCarol Brand
- UL RATING TEMP75C
- DESCRIPTIONMulti-Conductor, Unshielded, Plenum Cable
- MANUFACTURERS PART NUMBERE3004S.25.86
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Carol E3004S.30.22 Multi-Conductor, Unshielded, Plenum Cable, 4 Conductor, 22 AWG, 7/30 BC, Natural
Item #: B622825
Not Yet Rated
Usually ships in 3 to 6 days
$116.95

Carol E3004S.25.86 Multi-Conductor, Unshielded, Plenum Cable - 4 Conductor, 22 AWG, 7/30 BC, Natural
$111.95
- Product Information
- Customer Review
- Product Q&A