Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent Connectivity Technology P5018BK1S RG59 + 18/2 Siamese CMP 1,000 Ft. Spool Black
See all 73 items in product family

Convergent Connectivity Technology P5018BK1S RG59 + 18/2 Siamese CMP 1,000 Ft. Spool Black

Item #: WBB504212

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 445.95
Product Information
Customer Review
Product Q&A
RG59 + 18/2 Siamese CMP 1,000 Ft. Spool Black

CCTV Plenum RG-59/U Siamese Type with Gray Jacket

Product Specifications

    • COLORBlack
    • CONDUCTOR (COAX)18 AWG Bare Copper
    • INSULATION MATERIAL (2C)Low Smoke Polyvinyl Chloride
    • WEIGHT LBS/1000FT43 lbs.
    • BRANDCCT
    • DIELECTRIC MATERIAL (COAX)Cellular FEP (Teflon)
    • CONDUCTOR (2C)18 AWG Bare Copper
    • STRANDING (2C)7 Strand
    • BRAID SHIELD (COAX)95 Percent CCA, Nominal
    • MANUFACTURERS PART NUMBERP5018BK1S
    • STRANDING (COAX)Solid
    • CONSTRUCTIONSiamese
    • NOMINAL OVERALL DIMENSIONS.212 in. x .380 in. (5.384 mm x 9.652 mm)
    • INSULATION THICKNESS (2C)0.009 in. (0.228 mm.) Nominal
    • DIELECTRIC CORE DIAMETER (COAX)0.176 in. (4.470 mm.) Nominal
    • JACKET TYPELow Smoke Polyvinyl Chloride

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!