Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 5015WH5S RG59/U + 18/2 Siamese Camera Cable CMR 500 Ft. Spool White
See all 73 items in product family

Convergent 5015WH5S RG59/U + 18/2 Siamese Camera Cable CMR 500 Ft. Spool White

Item #: WBB504032

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 118.95
Product Information
Customer Review
Product Q&A
RG59/U + 18/2 Siamese Camera Cable CMR 500 Ft. Spool White

CCTV Siamese Construction - RG-59/U plus 1 pair. This cable contains 1 coax unit plus 1 pair 18 AWG (7x26) unshielded.

Product Specifications

    • COLORWhite
    • MAJOR0.454 in (11.531 mm) Nominal
    • CONDUCTOR (COAX)20 AWG Bare Copper
    • INSULATION MATERIAL (2C)Polyolefin
    • WEIGHT LBS/1000FT52 lbs.
    • BRANDCCT
    • DIELECTRIC MATERIAL (COAX)Cellular Polyethylene
    • CONDUCTOR (2C)18 AWG Bare Copper
    • STRANDING (2C)7 Strand
    • BRAID SHIELD (COAX)CCA Braid
    • MANUFACTURERS PART NUMBER5015WH5S
    • STRANDING (COAX)Solid
    • MINOR OVER 18/2C0.192 in (4.876 mm) Nominal
    • CONSTRUCTIONSiamese
    • NOMINAL OVERALL DIMENSIONSMinor over RG-59/U
    • INSULATION THICKNESS (2C)0.007 in. (0.228 mm.) Nominal
    • DIELECTRIC CORE DIAMETER (COAX)0.145 in. (3.688 mm.) Nominal
    • JACKET TYPEPolyvinyl Chloride

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!