Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 5007BK5B RG59/U 20 AWG Solid Copper Conductor CCA Braid PVC 500 Ft. Box Black
See all 73 items in product family

Convergent 5007BK5B RG59/U 20 AWG Solid Copper Conductor CCA Braid PVC 500 Ft. Box Black

Item #: WBB504357

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
RG59/U 20 AWG Solid Copper Conductor CCA Braid PVC 500 Ft. Box Black

CCTV RG-59/U Type with PVC Black Jacket

Product Specifications

    • COLORBlack
    • NOMINAL DIELECTRIC CORE O.D.0.146 in.
    • DIELECTRIC MATERIALCellular polyethylene
    • CENTER CONDUCTOR20AWG Solid Bare Copper
    • NOMINAL OUTSIDE DIAMETER (IN.)0.235 in.
    • JACKET TYPEPolyvinyl chloride
    • BRANDCCT
    • JACKET COLORBlack
    • 1ST SHIELDCCA braid
    • MANUFACTURERS PART NUMBER5007BK5B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed