Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 5203BK1S RG6/U 18AWG CATV Coaxial Cable Copper Clad Steel BXFoil Shield 1000Ft Spool bk
See all 73 items in product family

Convergent 5203BK1S RG6/U 18AWG CATV Coaxial Cable Copper Clad Steel BXFoil Shield 1000Ft Spool bk

Item #: WBB504070

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 72.95
Product Information
Customer Review
Product Q&A
RG6/U 18AWG CATV Coaxial Cable Copper Clad Steel 100% Foil Shield 1,000 Ft. Spool Black

CATV/MATV RG-6/U Type

Product Specifications

    • COLORBlack
    • GUAGE/CONDUCTOR18 AWG Bare Copperweld
    • 1ST SHIELDCoaxial Shielding Tape (100 Percent Coverage)
    • 2ND SHIELDAluminum Braid
    • MANUFACTURERS PART NUMBER5203BK1S
    • NOMINAL DIELECTRIC CORE O.D.0.180 in. (4.572 mm.) Nominal
    • DIELECTRIC MATERIALCellular Polyethylene
    • NOMINAL OUTSIDE DIAMETER (IN.)0.270 in. (6.858D mm.) Nominal
    • STRANDINGSolid
    • WEIGHT LBS/1000FT31 lbs.
    • JACKET TYPEPolyvinyl Chloride
    • BRANDCCT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!