Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 203107-025 Ul Quickflex Tinned Welding Cable, 2/0 Gauge, 25 Ft Roll
See all 143 items in product family

Quick Cable 203107-025 Ul Quickflex Tinned Welding Cable, 2/0 Gauge, 25 Ft Roll

Item #: WBB1146481

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $268.39 Save up to 28%
Price: $ 192.95
Product Information
Customer Review
Product Q&A
Quick Cable 203107-025 Ul Quickflex Tinned Welding Cable, 2/0 Gauge, 25 Ft Roll

Features:
  • Leadhead Offset Three Post Hole
  • 1/16" post hole (.937", 24 mm)
  • Full construction details shown on previous page
  • Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility and corrosion resistance
  • Premade lengths listed here
  • Colorcoded for easy polarity identification
  • Custom cables, any length, gauge, etc., can be made to your specifications

Product Specifications

    • GAUGE2/0 Gauge
    • DESCRIPTIONUl Quickflex Tinned Welding Cable
    • MANUFACTURERS PART NUMBER203107-025
    • CONSTRUCTIONCopper
    • JACKET COLORBlack
    • BRANDQuick Cable
    • PACKAGE QUANTITY25 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!