Electrical Wire & Cable
Availability
Special Price
Brand
Gauge Range (Ga)
For Use With
Features
Type
Length
Material
Color
Price
Gauge
6 ga
Gauge
4/0 ga
Package Quantity
25 FT/RL
Material
Copper
Gauge
6 ga
Package Quantity
100 FT/RL
Material
Copper
Quick Cable 233202-100 Black, White, Green Multi Conductor Flat Jacketed Wire, 14/3 Gauge, 100 Ft
Gauge
14/3 ga
Color
Assorted
Package Quantity
100 FT/RL
Material
PVC/Copper
Southwire 22966601 Thhn 12 Gauge Building Wire, Stranded Type, Red, 500 Ft - Pkg Qty 4
Gauge
12 ga
Color
Red
Gauge
20 ga
Color
Red
Package Quantity
1000 FT/RL
Material
Copper
Gauge
6 ga
Convergent 4009RD1S 18AWG 4C Solid Fire Alarm Cable Plenum FPLR 1,000 Ft. Spool Red
Color
Red
Gauge
14 ga
Color
Green
Package Quantity
20 FT/Bag
Material
Copper
Gauge
12 ga
Color
Black
Package Quantity
1
Gauge
8 ga
Color
Gray
Gauge
16 ga
Color
Black
Package Quantity
100 FT/RL
Material
Copper
Gauge
8 ga
Package Quantity
25 FT/RL
Material
PVC/Copper
Gauge
12 ga
Gauge
10 ga
Gauge
14 ga
Package Quantity
100 FT/RL
Material
Copper
Convergent 4059RD1S 14AWG 2C Solid Fire Alarm Cable Plenum FPLR 1,000 Ft. Spool Red
Color
Red
Convergent Connectivity Technology 4052RD1S 16AWG 2C Solid Fire Alarm Cable FPLR 1,000 Ft. Spool Red
Color
Red
Southwire 11601201 Thhn 10 Gauge Building Wire, Solid Type, Orange, 500 Ft - Pkg Qty 2
Gauge
10 ga
Color
Orange
Southwire 27036301 TFFN 16 Gauge Building Wire, Stranded Type, Green, 500 Ft - Pkg Qty 4
Gauge
16 ga
Color
Green
Carol 76512.18.07 16 Awg Hook-Up Wire, Type Mtw, Stranded, Blue, 500 Ft - Pkg Qty 4
Gauge
16 ga
Color
Blue
Package Quantity
4
Gauge
16 ga
Color
Gray
Gauge
14 ga
Southwire 68582623 14/3 AWG / THHN Black / White / Red / Green Aluminum MC / 100 ft
Gauge
14 ga
Gauge
4 ga
Package Quantity
25 FT/RL
Material
Copper
Gauge
16 ga
Color
Black
Package Quantity
1
Southwire 22961701 Thhn 14 Gauge Building Wire, Stranded Type, Orange, 500 Ft - Pkg Qty 4
Gauge
14 ga
Color
Orange
Southwire 67807101 NM-B-PCS 14/2 G 16/2 PEGY 200C, ROMEX® SIMpull® NM-B-PCS DUO™ CABLE, 200'
Gauge
14 ga
Color
Yellow
Package Quantity
1- 200 ft. Coil
Gauge
6 ga
Color
Brown
Gauge
12 ga
Color
Black
Gauge
12 ga
Package Quantity
100 FT/RL
Material
Copper
Gauge
12 ga
Color
Black
Gauge
12 ga
Color
Black
Package Quantity
1
Gauge
8 ga
Color
Blue
Southwire 67963002 NM-B-PCS 10/2 G 16/2 PEGY 1000R, ROMEX® SIMpull® NM-B-PCS DUO™ CABLE, 1000'
Gauge
10 ga
Color
Orange
Package Quantity
1
Gauge
2/0 ga
Package Quantity
100 FT/RL
Material
Copper
Gauge
2/0 ga
Package Quantity
10 FT/RL
Material
Copper
Gauge
8 ga
Color
Orange
Carol E2502S.41.03 Multi-Conductor, Shielded, Plenum Cable - 2 Conductor, 18 AWG, Solid BC, RD
Color
Red
General C2524A1810 C2524A1810 Multiconductor Foil Shield Comm Cable, 500', 2 Cond/20AWG/7/28 TC/Gry
Color
Gray
Convergent Connectivity Technology 108GY5B 14AWG 2C Stranded Control Cable CMR 500 Ft. Box Gray
Color
Gray
Convergent Connectivity Technology RS9002WH5B 14 AWG 2C 105 Strand Speaker 500 Ft. Box White
Color
White