Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wavenet SC2202RGY1-S, Security Cable, 22 Gauge, 1000 Ft Gray

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Wavenet SC2202RGY1-S, Security Cable, 22 Gauge, 1000 Ft Gray

Item #: WBB1975545

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 45.95
Product Information
Customer Review
Product Q&A
Wavenet SC2202RGY1-S, Security Cable, 22 Gauge, 1000 Ft Gray

Features:

  • Multiple configurations
  • 22/2 Stranded Copper CMR Security cable
  • Class 2 Power limited circuit cable
Documents

Documents are in PDF format

Product Specifications

    • WIRE TYPEStranded
    • GAUGE22
    • NUMBER OF CONDUCTORS2
    • COLORGray
    • CONSTRUCTIONCopper
    • TYPESecurity
    • WARRANTY1
    • BRANDWavenet
    • UL RATING TEMP75C
    • DESCRIPTIONWavenet Security Cable
    • MANUFACTURERS PART NUMBERSC2202RGY1-S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed