Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS CF130-15-12 16/12 PVC Control Cable, Continuous Flex Control, Non-Shielded, Flame Resistant
See all 119 items in product family

IGUS CF130-15-12 16/12 PVC Control Cable, Continuous Flex Control, Non-Shielded, Flame Resistant

Item #: WBB497038

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 2.21 per Foot length.
Qty length width Price
ft 0 ft N/A
Product Information
Customer Review
Product Q&A
16/12 PVC Control Cable, Cont. Flex Control, Min. Bend Radius for Flex 10 x OD, Flame Resistant

Features:

  • PVC Chainflex cable, flame-retardant. Typical applications include wood/stone processing, packaging industry, supply system, handling, adjusting equipment, etc.
  • For medium mechanical load requirements
  • Without influence of oil
  • Preferably indoor applications
  • Especially for freely suspended travel distances and for gliding applications up to 164ft (50m)

Product Specifications

    • GAUGE16
    • COLORGray
    • ITEMCable
    • TYPEPVC Control Cable
    • DISTRIBUTOR PART NUMBERCF130-15-12
    • TRADE NAMEigus Chainflex Cable
    • WEIGHT LBS/1000FT228.19
    • MAXIMUM AMPS AT 30° C12A
    • CONDUCTOR12
    • MAXIMUM VOLTAGE300V
    • DESCRIPTION/SPECIAL FEATURESMinimum Bend Radius for Flexing 10 x OD, Flame Resistant
    • NOMINAL OUTSIDE DIAMETER (IN.)0.51
    • TEMP. RANGE (F)+23°F to +158°F
    • CABLE TYPEContinuous Flexing Control
    • JACKET TYPEPVC
    • STANDARDScRUus AWM 20200CE
    • BRANDChainflex
    • COLOR CODEBlack with White Numbers; 1conductor is Grn/Yel
    • MANUFACTURERS PART NUMBERCF130-15-12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!