Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS CF130US-15-04 16/4 PVC Tray Cbl Continuous Flex Tray/Non-Shielded/Oil/Flame Resistant/UL TC-ER
See all 41 items in product family

IGUS CF130US-15-04 16/4 PVC Tray Cbl Continuous Flex Tray/Non-Shielded/Oil/Flame Resistant/UL TC-ER

Item #: WBB497058

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 1.58 per Foot length.
Qty length width Price
ft 0 ft N/A
Product Information
Customer Review
Product Q&A
16/4 PVC Tray Cable, Cont Flex Tray, Min Bend Radius for Flex 8 x OD, Oil/Flame Resistant, UL TC-ER

Features:

  • PUR Control Chainflex Cable, shielded, oil resistant, coolant resistant, flame -retardant, notch-resistant, PVC & halogen free. Typical applications include machining units/machine tools, storage and retrieval units for high-bay warehouses, packaging industry, quick handling, refrigeration sector.
  • For high load requirements
  • Almost unlimited resistance to oil
  • Indoor and outdoor applications with average sun rediation
  • Especially for freely suspended and gliding travel distances up to 100m

Product Specifications

    • GAUGE16
    • COLORGray
    • MAXIMUM AMPS AT 30° C18A
    • CONDUCTOR4
    • COLOR CODEBlack with White Numbers; 1conductor is Grn/Yel
    • STANDARDSUL TC, MTW CSA AWM FT4, CE
    • WEIGHT LBS/1000FT76.3
    • BRANDChainflex
    • ITEMCable
    • CABLE TYPEContinuous Flexing Tray
    • MANUFACTURERS PART NUMBERCF130US-15-04
    • TEMP. RANGE (F)+23°F to +176°F
    • TRADE NAMEigus Chainflex Cable
    • NOMINAL OUTSIDE DIAMETER (IN.)0.355
    • MAXIMUM VOLTAGE600V
    • DESCRIPTION/SPECIAL FEATURESMinimum Bend Radius for Flexing 8 x OD, Oil Resistant, Flame Resistant, UL TC
    • TYPEPVC Tray Cable
    • DISTRIBUTOR PART NUMBERCF130US-15-04
    • JACKET TYPEPVC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!