Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS CF5-10-12 17/12 PVC Control Cable, Continuous Flex Control, Non-Shielded, Oil/Flame Resistant
See all 119 items in product family

IGUS CF5-10-12 17/12 PVC Control Cable, Continuous Flex Control, Non-Shielded, Oil/Flame Resistant

Item #: WBB497016

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 2.61 per Foot length.
Qty length width Price
ft 0 ft N/A
Product Information
Customer Review
Product Q&A
17/12 PVC Control Cable, Cont. Flex Control, Min. Bend Radius for Flex 7.5 x OD, Oil/Flame Resistant

Features:

  • PVC Chainflex cable, oil-resistant, flame-retardant. Typical applications include storage and retrieval units for high bay warehouse, machining units/packaging machines, handling, indoor cranes, etc.
  • For high mechanical load requirements
  • Light oil influence
  • Preferably indoor applications, can be used in outdoor applications with tempatures > 23F
  • Especially for freely suspended travel distances and for gliding applications up to 328 ft (100m)

Product Specifications

    • GAUGE17
    • COLORGreen
    • MAXIMUM AMPS AT 30° C9A
    • CONDUCTOR12
    • COLOR CODEBlack with White Numbers; 1conductor is Grn/Yel
    • STANDARDScRUus AWM 2570CE
    • WEIGHT LBS/1000FT176.8
    • BRANDChainflex
    • ITEMCable
    • CABLE TYPEContinuous Flexing Control
    • MANUFACTURERS PART NUMBERCF5-10-12
    • TEMP. RANGE (F)+23°F to +158°F
    • TRADE NAMEigus Chainflex Cable
    • NOMINAL OUTSIDE DIAMETER (IN.)0.59
    • MAXIMUM VOLTAGE600V
    • DESCRIPTION/SPECIAL FEATURESMinimum Bend Radius for Flexing 7.5 x OD, Oil Resistant, Flame Resistant
    • TYPEPVC Control Cable
    • DISTRIBUTOR PART NUMBERCF5-10-12
    • JACKET TYPEPVC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!