Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS CF6-10-03 17/3 PVC Control Cable, Continuous Flex Control, Shielded, Oil/Flame Resistant
See all 119 items in product family

IGUS CF6-10-03 17/3 PVC Control Cable, Continuous Flex Control, Shielded, Oil/Flame Resistant

Item #: WBB496862

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 1.91 per Foot length.
Qty length width Price
ft 0 ft N/A
Product Information
Customer Review
Product Q&A
17/3 PUR Control Cable, Oil/Coolant/Flame Resistant, Notch-Proof, PVC-Free, Halogen-Free

Features:

  • PUR Control Chainflex Cable, oil resistant, coolant resistant, flame -retardant, notch-resistant, PVC & halogen free. Typical applications include machining units/machine tools, storage and retrieval units for high-bay warehouses, packaging industry, quick handling, refrigeration sector.
  • For high load requirements
  • Almost unlimited resistance to oil
  • Indoor and outdoor applications with average sun rediation
  • Especially for freely suspended and gliding travel distances up to 100m

Product Specifications

    • GAUGE17
    • COLORGreen
    • ITEMCable
    • TYPEPVC Control Cable
    • DISTRIBUTOR PART NUMBERCF6-10-03
    • TRADE NAMEigus Chainflex Cable
    • WEIGHT LBS/1000FT70
    • MAXIMUM AMPS AT 30° C17A
    • CONDUCTOR3
    • MAXIMUM VOLTAGE600V
    • DESCRIPTION/SPECIAL FEATURESMinimum Bend Radius for Flexing 7.5 x OD, Oil Resistant, Flame Resistant
    • NOMINAL OUTSIDE DIAMETER (IN.)0.33
    • TEMP. RANGE (F)+23°F to +158°F
    • CABLE TYPEContinuous Flexing Control
    • JACKET TYPEPVC
    • STANDARDScRUus AWM 2570CE
    • BRANDChainflex
    • COLOR CODEBlack with White Numbers; 1conductor is Grn/Yel
    • MANUFACTURERS PART NUMBERCF6-10-03

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!