Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS CF30-350-04 2/4 PVC Power Cable, Continuous Flex Non-Shielded, Oil/Flame Resistant
See all 25 items in product family

IGUS CF30-350-04 2/4 PVC Power Cable, Continuous Flex Non-Shielded, Oil/Flame Resistant

Item #: WBB496901

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 21.00 per Foot length.
Qty length width Price
ft 0 ft N/A
Product Information
Customer Review
Product Q&A
2/4 PVC Power Cable, Cont. Flex Power, Min. Bend Radius for Flex 7.5 x OD, Oil/Flame Resistant

Features:

  • PVC Chainflex cable, shielded, oil-resistant, flame-retardant. Typical applications include wood/stone processing, packaging industry, supply system, handling, adjusting equipment, machine tools, etc.
  • For medium mechanical load requirements
  • Suitable for indoor or outdoor applications
  • Especially for freely suspended travel distances and for low-duty gliding applications up to 30ft (9m)

Product Specifications

    • GAUGE2
    • COLORBlack
    • MAXIMUM AMPS AT 30° C162A
    • CONDUCTOR4
    • COLOR CODEBlack with White Numbers; 1conductor is Grn/Yel
    • STANDARDScRUus AWM 2570CE
    • WEIGHT LBS/1000FT1177.6
    • BRANDChainflex
    • ITEMCable
    • CABLE TYPEContinuous Flexing Power
    • MANUFACTURERS PART NUMBERCF30-350-04
    • TEMP. RANGE (F)-31°F to +194°F
    • TRADE NAMEigus Chainflex Cable
    • NOMINAL OUTSIDE DIAMETER (IN.)1.12
    • MAXIMUM VOLTAGE1000V
    • DESCRIPTION/SPECIAL FEATURESMinimum Bend Radius for Flexing 7.5 x OD, Oil Resistant, Flame Resistant
    • TYPEPVC Power Cable
    • DISTRIBUTOR PART NUMBERCF30-350-04
    • JACKET TYPEPVC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!