Southwire 56122323 10-Gauge, GPT Primary Auto Wire, Brown, 100 Ft - Pkg Qty 2
See all 33 items in product family

Southwire 56122323 10-Gauge, GPT Primary Auto Wire, Brown, 100 Ft - Pkg Qty 2

Item #: WBB242153

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.75 each

Sold in packages of 2

Price: $45.50
Product Information
Customer Review
Product Q&A
10-19 CU GPT PRIMARY AUTO WIRE BROWN

Applications
Southwire's GPT is suitable for use as low voltage primary wire intended for use at nominal system voltages of 60 volts DC(25 volts AC) or less in surface vehicle electrical systmes. Type GPT is ideal for nominal applications with limited exposure to fluids and physical abuse experienced during the operation of cars, boats, trucks, buses, tractors, trailers, etc.

Specifications
SAE International Surface Vehicle Standard J-1128.

Construction
Southwire's GPT is manufactured using fully annealed stranded bare copper conductors with premium-grade abrasion, chemical and moisture resistant color-coded Polyvinyl Chloride (PVC) insulation.

Documents are in PDF format

Product Specifications

    • WIRE TYPEPrimary
    • GAUGE10
    • LENGTH FT100
    • COLORBrown
    • PACKAGE TYPESpool
    • MANUFACTURERS PART NUMBER56122323
    • BRANDSouthWire®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!