Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 76812.R8.01 14 Awg Hook-Up Wire, Type Mtw, Stranded, Black, 500 Ft/Roll - Pkg Qty 2
See all 48 items in product family

Carol 76812.R8.01 14 Awg Hook-Up Wire, Type Mtw, Stranded, Black, 500 Ft/Roll - Pkg Qty 2

Item #: WBB492494

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$81.95 each

Sold in packages of 2

Price: $163.90
Product Information
Customer Review
Product Q&A
Carol 76812.R8.01 14 Awg Hook-Up Wire, Type Mtw, Stranded, Black, 500 Ft - Pkg Qty 2

UL Type MTW, TFF, AWM and CSA TEW, 90 ° C, 600Volt, For use with motor lead and external wiring of machinery. UL and NMTBA Type MTW/AWM. Passes VW-1 vertical Flame Test, AWM Styles 1015, 1335, 1352

Documents are in PDF format

Product Specifications

    • WIRE TYPEMTW, TFF, AWM, TEW
    • GAUGE14
    • NUMBER OF CONDUCTORS1
    • LENGTH FT500
    • COLORBlack
    • PACKAGE TYPEPlastic Spool
    • AMPACITY--
    • MANUFACTURERS PART NUMBER76812.R8.01
    • COUNTRY OF ORIGINMade in the USA
    • BRANDCarol Brand
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed