Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 230600-100 Black General Purpose Primary Wire, 10 Gauge, 100 Ft
See all 306 items in product family

Quick Cable 230600-100 Black General Purpose Primary Wire, 10 Gauge, 100 Ft

Item #: WBB1146055

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($65.90)

List Price: $66.03 Save up to 50%
Price: $32.95
Product Information
Customer Review
Product Q&A
Quick Cable 230600-100 Black General Purpose Primary Wire, 10 Gauge, 100 Ft

Features:
  • Straight Clamp
  • Made of cast copper alloy, tin plated for added conductivity and corrosion resistance
  • 25 times better than SAE conductivity standard, J163 and J1811
  • Permanent, indelible, readable gauge and polarity stamped on clamp
  • Quick Connectors are listed by UL (UL STD 486A) and CUL when applied with Quick Cable HexCrimptools 4255, 4255M, 4255R, and 4255MR (standard and ratchet versions)
  • Fasteners included
  • Made in North America
  • Kits and Assortments are available

Product Specifications

    • GAUGE10
    • LENGTH FT100
    • COLORBlack
    • DESCRIPTIONBlack General Purpose Primary Wire
    • MANUFACTURERS PART NUMBER230600-100
    • CONSTRUCTIONCopper
    • BRANDQuick Cable
    • PACKAGE QUANTITY100 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed