Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copper Wire Stripper CWS-3

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Copper Wire Stripper CWS-3

Item #: WBB2153075

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $275.00 Save up to 15%
Price: $ 235.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Copper Wire Stripper CWS-3

The Copper Wire Stripper Jr. - 3 is a low cost alternative. The Copper Wire Stripper Jr. is the money making tool that you need in your warehouse. Driven by a standard power drill, you'll get more than double the money from your scrap wire. It's that simple!

Features:
  • Strip Wire from 14AWG to 4/0
  • Strip Romex cable 10 to 14 AWG
  • Hardened one piece blade
  • Blade made from tool steel
  • Self Feeding
  • 1 year warranty
  • Powered by common hand drill
  • Fully adjustable wire guides
  • Strips 110 feet per minute

Product Specifications

    • WIRE TYPESolid/Stranded
    • LENGTH FT1
    • UL RATING TEMP105C
    • HEIGHT INCHES6
    • RPM165 Maximum
    • BRANDCopper Wire
    • LENGTH INCHES13.5
    • DESCRIPTIONCopper Wire Stripper CWS-3, 3 Horsepower
    • MANUFACTURERS PART NUMBERCWS-3
    • WEIGHT LBS5
    • WARRANTY1 year
    • CONSTRUCTIONAluminum/Tool Steel
    • WIDTH INCHES9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!