Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 203303-100 Machine Tool Wire, 4 Gauge, 100 Ft Roll
See all 57 items in product family

Quick Cable 203303-100 Machine Tool Wire, 4 Gauge, 100 Ft Roll

Item #: WBB1146273

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $265.84 Save up to 27%
Price: $ 194.95
Product Information
Customer Review
Product Q&A
Quick Cable 203303-100 Machine Tool Wire, 4 Gauge, 100 Ft Roll

Features:
  • Containment System Components
  • Complete turnkey kits include rails, premade corners, liner, liner clips, pillows and socks appropriate for your installation, masonry drill, fasteners, silicone caulk, leak detecting spray with color indicator
  • Two rail systems available - PVC or Stainless Steel, depending on your specifications and code requirements
  • Designed for UPS, switchgear, telecommunication, and utility battery applications
  • Ideal for wet leadacid batteries, VRLA batteries, battery cabinets and relay racks
  • Complies with Uniform Fire Code (UC) article 64, Section 104.d and 104.e, OSHA and EPA regulations
  • Illustrated instructions included with each kit. Instructional video available online 24/7 at QuickHowTo.com
  • Components available separately
  • Available as private label

Product Specifications

    • GAUGE4
    • LENGTH FT100
    • DESCRIPTIONMachine Tool Wire
    • MANUFACTURERS PART NUMBER203303-100
    • CONSTRUCTIONCopper
    • BRANDQuick Cable
    • PACKAGE QUANTITY100 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!