Electrical Wire & Cable
Availability
Gauge Range (Ga)
Type
Brand
For Use With
Features
Length
Material
Color
Price
Gauge
6 ga
Package Quantity
100 FT/RL
Material
Copper
Quick Cable 233202-100 Black, White, Green Multi Conductor Flat Jacketed Wire, 14/3 Gauge, 100 Ft
Gauge
14/3 ga
Color
Assorted
Package Quantity
100 FT/RL
Material
PVC/Copper
Gauge
3/0 ga
Package Quantity
100 FT/RL
Material
Copper
Southwire 27036301 TFFN 16 Gauge Building Wire, Stranded Type, Green, 500 Ft - Pkg Qty 4
Gauge
16 ga
Color
Green
Southwire 27022301 TFFN 18 Gauge Building Wire, Stranded Type, White, 500 Ft - Pkg Qty 4
Gauge
18 ga
Color
White
Gauge
4 ga
Package Quantity
25 FT/RL
Material
Copper
Gauge
4 ga
Package Quantity
25 FT/RL
Material
Copper
Gauge
10 ga
Southwire 67963002 NM-B-PCS 10/2 G 16/2 PEGY 1000R, ROMEX® SIMpull® NM-B-PCS DUO™ CABLE, 1000'
Gauge
10 ga
Color
Orange
Package Quantity
1
Gauge
8 ga
Color
Blue
Gauge
20 ga
Color
Red
Package Quantity
1000 FT/RL
Material
Copper
Gauge
16 ga
Color
Black
Package Quantity
1
Gauge
16 ga
Color
Black
Package Quantity
1
Southwire 27038901 TFFN 16 Gauge Building Wire, Stranded Type, Orange, 500 Ft - Pkg Qty 4
Gauge
16 ga
Color
Orange
Gauge
1 ga
Package Quantity
25 FT/RL
Material
Copper
Gauge
6 ga
Southwire 55671823 10-Gauge Bulk Spool, GPT Primary Auto Wire, Black, 100 Ft - Pkg Qty 2
Gauge
10 ga
Color
Black
Gauge
12 ga
Color
Black
Package Quantity
1
Gauge
12 ga
Color
Black
Package Quantity
1
Southwire 22966601 Thhn 12 Gauge Building Wire, Stranded Type, Red, 500 Ft - Pkg Qty 4
Gauge
12 ga
Color
Red
Gauge
14 ga
Color
Black
Package Quantity
1
Gauge
6 ga
Gauge
14 ga
Color
Gray
Southwire 27021501 TFFN 18 Gauge Building Wire, Stranded Type, Black, 500 Ft - Pkg Qty 4
Gauge
18 ga
Color
Black
Gauge
14 ga
Gauge
14 ga
Color
Green
Package Quantity
20 FT/Bag
Material
Copper
Gauge
6 ga
Package Quantity
100 FT/RL
Material
Copper
Convergent Connectivity Technology 4052RD1S 16AWG 2C Solid Fire Alarm Cable FPLR 1,000 Ft. Spool Red
Color
Red
Gauge
14 ga
Color
Black
Package Quantity
1
Gauge
12 ga
Color
Black
Gauge
4 ga
Package Quantity
25 FT/RL
Material
PVC/Copper
Gauge
4/0 ga
Package Quantity
25 FT/RL
Material
Copper
Gauge
6 ga
Color
Gray
Convergent 725213WH1S 18AWG 4C Stranded Shielded Control Cable Plenum (CMP) 1,000 Ft. Spool White
Color
White
Convergent 4059RD1S 14AWG 2C Solid Fire Alarm Cable Plenum FPLR 1,000 Ft. Spool Red
Color
Red
Gauge
10 ga
Color
Black
Package Quantity
1
Gauge
14 ga
Gauge
6 ga
Color
Green
Gauge
6 ga
Color
Brown
Gauge
12 ga
Carol E2502S.41.03 Multi-Conductor, Shielded, Plenum Cable - 2 Conductor, 18 AWG, Solid BC, RD
Color
Red
Southwire 27023101 TFFN 18 Gauge Building Wire, Stranded Type, Red, 500 Ft - Pkg Qty 4
Gauge
18 ga
Color
Red