Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 230402-100 Red General Purpose Primary Wire, 14 Gauge, 100 Ft
See all 306 items in product family

Quick Cable 230402-100 Red General Purpose Primary Wire, 14 Gauge, 100 Ft

Item #: WBB1146010

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($41.25)

List Price: $28.44 Save up to 52%
Price: $13.75
Product Information
Customer Review
Product Q&A
Quick Cable 230402-100 Red General Purpose Primary Wire, 14 Gauge, 100 Ft

Features:
  • Battery Inverters Modified Sine Wave
  • Low battery alarm
  • Reverse polarity protection
  • Overload protection
  • High temperature protection
  • Output short circuit protection
  • Precision power supply, ideal for computers, TV's and cell phones

Product Specifications

    • GAUGE14
    • LENGTH FT100
    • COLORRed
    • DESCRIPTIONPrimary Wire
    • MANUFACTURERS PART NUMBER230402-100
    • CONSTRUCTIONCopper
    • TYPEGeneral Purpose
    • BRANDQuick Cable
    • PACKAGE QUANTITY100 FT/RL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!