Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southwire 27027201 TFFN 18 Gauge Building Wire, Stranded Type, Orange, 500 Ft - Pkg Qty 4
See all 14 items in product family

Southwire 27027201 TFFN 18 Gauge Building Wire, Stranded Type, Orange, 500 Ft - Pkg Qty 4

Item #: WBB242159

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 4

Price: $115.80
Product Information
Customer Review
Product Q&A
TFFN 18 Gauge Building Wire, Stranded Type, Orange

Applications
Southwire Type TFFN or MTW or AWM may be used as fixture wire, machine tool wiring, or appliance wiring material as specified in the 2008 National Electrical Code. When used as Type TFFN, conductor is suitable for use at temperatures not to exceed 90°C. When used as Type MTW, conductor is suitable for use in wet locations or when exposed to oil or coolant at temperatures not to exceed 60°C or dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 75°C conductor temperature per NFPA 79). Conductor temperatures not to exceed 105°C in dry locations when rated AWM and used as appliance wiring material. Voltage for all applications is 600 volts.

Specifications
Southwire Type TFFN or MTW or AWM meets or exceeds UL Standard 66 and requirements of the National Electrical Code. RoHS Compliant.

Construction
Southwire Type TFFN or MTW or AWM copper conductors are annealed (soft) copper, insulated with a tough, heat and moisture resistant polyvinyl chloride (PVC), over which a nylon (polyamide) jacket is applied. Available in black, white, red, blue, green, yellow, orange, brown, purple, gray, and pink. Some colors standard, some subject to economic order quantity. 1 Oil and gasoline resistant ll as defined by Underwriters Laboratories.

Documents are in PDF format

Product Specifications

    • WIRE TYPETFFN
    • WIRE TYPE DESCRIPTIONThermoplastic Insulated, Flexible Fixture, Nylon Jacket
    • GAUGE18
    • LENGTH FT500
    • COLOROrange
    • PACKAGE TYPEShrinkwrap Spool
    • MAX VOLTAGE600
    • HEAT CAPACITY90 Degrees C
    • LOCATION USAGEWet or Dry
    • INSULATIONPVC
    • BAG SIZE6.5 x 2.75
    • BRANDSouthWire®
    • MANUFACTURERS PART NUMBER27027201
    • THHN18 Str

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!