Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flowtron

Model # :WBB1037285

MPN #: BK80D

Flowtron® Electronic Insect Killer, 1-1/2 Acre - BK80D

Product Description
Flowtron® Electronic Insect Killer - 1-1/2 Acre - BK80D

Attracts and Kills Flying Insect Pests. Recommended for areas up to 1-1/2 acre (outdoor use only). Effective, environmentally friendly, maintenance free. Rid your outdoor living areas of flying insect pests - without harming the environment! Insect remains, uncontaminated by pesticides, fall to the ground to be naturally reabsorbed into the ecosystem. Maintenance free operation features UV light and an electrified grid that eliminates thousands of flying pests for just pennies a day. The decorative lantern even doubles as security lighting! Patented, high efficiency, non-clogging killing grid powered by high voltage transformer. USDA tested Octenol attractant, a proven mosquito lure, included. Rugged, weatherproof polycarbonate construction; will not rust, crack or fade. Easy bulb replacement - no tools required. Avoids the continuing expense and inconvenience of chemical insecticides. 80 watt, 120 volt unit. Two-year limited manufacturers warranty.

PRICE
$90.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth11 in
Height18-1/2 in
Weight8 lbs
Cord Length9"
Coverage65,340 Sq. Ft.

Product Details

TypeFlying Insects
ColorBlack
Amperage1.5 A
Hertz60 Hz
For Use WithBF150, MA1000, MA1000-6
StyleBug Zapper
Wattage80 W
Voltage120 V
MaterialPlastic/Metal
Package Quantity1 System
Manufacturers Part NumberBK80D
BrandFlowtron