SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Codelocks Electronic Keyless Entry Lock, IC Key over-ride, w/ Smart Phone App, Keypad, Card, Audit

Codelocks Electronic Keyless Entry Lock, IC Key over-ride, w/ Smart Phone App, Keypad, Card, Audit

Item #: WBB2238335

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Codelocks Electronic Keyless Entry Lock, IC Key over-ride, w/ Smart Phone App, Keypad, Card, Audit
  • Global Industrial™ V-Guard Constant Clean Antimicrobial Handle Film, 2-1/2" x 4-1/4", 10/Pack

    $35.49

  • Global Industrial™ V-Guard Constant Clean Antimicrobial Door Push Pad, 6" x 9", 10/Pack

    $69.95

Price: $524.00

$87.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Codelocks Electronic Keyless Entry, Grade 1 Mortise Lock Body, w/ App, Keypad, Card and Audit

Codelocks Electronic Keyless Entry, Grade 1 Mortise Lock Body, w/ App, Keypad, Card and Audit

Codelocks Electronic Keyless Entry Lock Interior Usage, w/ Smart Phone App, Keypad, Card, Audit

Codelocks Electronic Keyless Entry Lock Interior Usage, w/ Smart Phone App, Keypad, Card, Audit

Codelocks Mechanical Tubular Lockset with 2-3/4" Latch, CL410-SS, Stainless Steel

Codelocks Mechanical Tubular Lockset with 2-3/4" Latch, CL410-SS, Stainless Steel

Yale® Cylindrical Lockset Entrance, Grade 1, AU Handle, C Keyway

Yale® Cylindrical Lockset Entrance, Grade 1, AU Handle, C Keyway

Weatherproof Access Control Lock w/ Audit Trail 200 Combination Cap SFIC Prepped

Weatherproof Access Control Lock w/ Audit Trail 200 Combination Cap SFIC Prepped

Codelocks ANSI Grade 2 Mechanical Lockset, CL615-BS, EZ Code Change, Code Free/Passage, Silver Gray

Codelocks ANSI Grade 2 Mechanical Lockset, CL615-BS, EZ Code Change, Code Free/Passage, Silver Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Prime-Line C 1281 Sliding Door Handle Set, Oil Rubbed Bronze

Prime-Line C 1281 Sliding Door Handle Set, Oil Rubbed Bronze

Prime-Line C 1285 Sliding Door Handle Set, Oiled Bronze

Prime-Line C 1285 Sliding Door Handle Set, Oiled Bronze

Codelocks Electronic Keyless Entry Lock, IC Key over-ride, w/ Smart Phone App, Keypad, Card, Audit

Codelocks model CL5510-BS-IC Grade 2, Electronic Access Control Stand-Alone Lockset prepped for SFIC (Small Format Interchangeable Core), Heavy Use Tubular Latch, 2-3/4" backset standard, 2-3/8" available. Manage multiple functions and operate by SmartPhone w/Free App via blue tooth or open by Keypad Codes, or Cards with Audit Trail, key over-ride. Brushed Steel up to 350 users, 100-Code, 150 Card, 100-SmartPhone CL5500 Series: Operate by Smart Phone, Codes, or Cards with AUDIT! Administrator uses smart phone to communicate with lock to create program parameters and select lock functions. In addition, assign up to 100 Phone Users, up to 150 Smart Card Users, up to 100 Code Users. FREE APP "K3" Connect Functions include Code Free Mode (passage) by specific time as well as auto-lock at a specified time. Easy to retrieve Audit Print Report for up to the last 2,000 transactions by CSV file or view screen shot. Remote Code Assignment– temporary guest codes– Notification when lock is opened on Administrator Smart Phone by App. Set up to 9 periods of auto open/lock. NetCode Remote assignment of timed access codes.

Weights & Dimensions

  • Depth 7-1/2 in
  • Width 2-3/4 in
  • Height 7-3/4 in
  • Door Thickness 1-3/8 - 2-1/2 in
  • Weight 9 lbs

Product Details

  • For Use With Standard Doors
  • Max User Codes 350
  • Brand Codelocks
  • Material Zinc Alloy
  • Audit Trail Yes - 2,000 Events
  • Battery Life 200,000 Cycles
  • Manufacturers Part Number CL5510-BS-IC
  • Color Family Brushed Steel

Warranty

  • Warranty 2 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Codelocks Electronic Keyless Entry Lock, IC Key over-ride, w/ Smart Phone App, Keypad, Card, Audit

Codelocks Electronic Keyless Entry Lock, IC Key over-ride, w/ Smart Phone App, Keypad, Card, Audit

Item #: WBB2238335

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Codelocks Electronic Keyless Entry Lock, IC Key over-ride, w/ Smart Phone App, Keypad, Card, Audit
    Codelocks Electronic Keyless Entry Lock, IC Key over-ride, w/ Smart Phone App, Keypad, Card, Audit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant