Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Satco 80-1862 Electronic Socket Cap  24-in. 18AWM 105-#176; Leads - Side Mount Bracket

Satco 80-1862 Electronic Socket Cap 24-in. 18AWM 105-#176; Leads - Side Mount Bracket

Item #: WBB515475

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.15

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 80-1717 Electronic Socket Cap w/ Ring U-Channel 1/8IP Hickey and Screw Terminals

Satco 80-1717 Electronic Socket Cap w/ Ring U-Channel 1/8IP Hickey and Screw Terminals

Satco 80-2105 Uno Ring  White

Satco 80-2105 Uno Ring White

Satco 80-1944 T5 Lampholder - Slide-On  Rotary Locking

Satco 80-1944 T5 Lampholder - Slide-On Rotary Locking

Satco 90-1077 118mm Double Ended Halogen Socket

Satco 90-1077 118mm Double Ended Halogen Socket

Leviton 9878 Incandescent Lampholder, Keyless, Porcelain, Medium Base, 660W - Pkg Qty 2

Leviton 9878 Incandescent Lampholder, Keyless, Porcelain, Medium Base, 660W - Pkg Qty 2

Leviton 10045 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Leviton 10045 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

Electronic Socket Cap, 24-in. 18AWM 105-#176; Leads - Side Mount Bracket

3 Step Safety Design GU24 - 4-Pin Ballast - Socket Combinations - also for GU24 Self Ballasted

Weights & Dimensions

  • Height 0.75 in

Product Details

  • Brand Satco
  • Leads 24-in. 18AWM 105° Leads
  • Manufacturers Part Number 80-1862
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1862 Electronic Socket Cap  24-in. 18AWM 105-#176; Leads - Side Mount Bracket

Satco 80-1862 Electronic Socket Cap 24-in. 18AWM 105-#176; Leads - Side Mount Bracket

Item #: WBB515475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant