Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Warmer Element 120V 1470W For Cres Cor, CRE0811-019-K

Warmer Element 120V 1470W For Cres Cor, CRE0811-019-K

Item #: WBB1434597

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$148.00 up to 5% OFF

Price: $140.95

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Thermometer 2, 20-220°F, U-Clamp For Cres Cor, CRE5238-030-K

Thermometer 2, 20-220°F, U-Clamp For Cres Cor, CRE5238-030-K

Rocker Switch 7/8 x 1-1/2" DPST For Cres Cor, CRE0808-116K

Rocker Switch 7/8 x 1-1/2" DPST For Cres Cor, CRE0808-116K

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Details

  • Type Elements
  • Brand Cres Cor
  • Manufacturers Part Number 34-1269
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 21, 2015

    Warmer element
    Your review:
    perfect match
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Warmer Element 120V 1470W For Cres Cor, CRE0811-019-K

Warmer Element 120V 1470W For Cres Cor, CRE0811-019-K

Item #: WBB1434597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant