Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Warmer Element 120V 230W For Alto-Shaam, ALTCB-3537

Warmer Element 120V 230W For Alto-Shaam, ALTCB-3537

Item #: WBB1437152

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $380.95

Save $19.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hinge For Alto-Shaam, ALTHG-2014

Hinge For Alto-Shaam, ALTHG-2014

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Details

  • Type Elements
  • Brand Alto-Shaam
  • Manufacturers Part Number 34-1677
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Warmer Element 120V 230W For Alto-Shaam, ALTCB-3537

Warmer Element 120V 230W For Alto-Shaam, ALTCB-3537

Item #: WBB1437152

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant