+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This 26"L x 18"W x 29-3/4"H unit is made using an extra-thick 0.225" polyethylene molded body that is easy to clean and offers superior durability. Body is secured to a rugged powder coated steel frame for extra strength. Ergonomically correct raised platform height helps reduce fatigue and back strain caused by bending or reaching to retrieve loads. Ideal for under counter storage and anywhere space is at a premium. Moves easily on 3" rubber swivel casters.
- LENGTH INCHES 26
- WIDTH INCHES 18
- HEIGHT INCHES 29.75
- CAPACITY 4 Bushel
- CAPACITY LBS 300
- COLOR FINISH Blue
- ASSEMBLY Unassembled
- CONSTRUCTION Plastic
- MANUFACTURERS PART NUMBER 51130P04U+5109-600
- TYPE Recycling Truck
- WHEEL DIAMETER INCHES 3
- WHEEL TYPE Swivel Stem Casters
- DESCRIPTION For Multiple Recyclables
- BRAND Dandux
- SHAPE Rectangular
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Cotton Jersey Gloves, Brown, Men's, 1-Dozen
Item #: 708356L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$8.51
Popular item in this category

Elevated Poly Recycling Trucks - 4 Bushel
$234.29
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories