SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Dandux Recycling Truck, 6 Bushel, Blue

Dandux Recycling Truck, 6 Bushel, Blue

Item #: WB260829

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Dandux Recycling Truck, 6 Bushel, Blue
  • Global Industrial™ Janitor Cart Gray with 25 Gallon Vinyl Bag

    $190.95

    Free Shipping

  • Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA - Pkg Qty 6

    $173.70

  • Spring Lift Platform 51012806 for 6 Bushel Dandux Elevated Box Trucks

    $91.95

Price: $310.95

Save $15.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA - Pkg Qty 6

Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA - Pkg Qty 6

Dandux Recycling Cube Truck For Multiple Recyclables, 20 Bushel, Blue

Dandux Recycling Cube Truck For Multiple Recyclables, 20 Bushel, Blue

Global Industrial™ Slim Trash Can, 23 Gallon, Gray

Global Industrial™ Slim Trash Can, 23 Gallon, Gray

Free Shipping

Global Industrial™ Recycling Can, 15 Gallon, Gray

Global Industrial™ Recycling Can, 15 Gallon, Gray

Global Industrial™ Slim Trash Can, 23 Gallon, Blue

Global Industrial™ Slim Trash Can, 23 Gallon, Blue

Free Shipping

Safco® Recycling Center For Plastic/Cans/Waste, 84 Gallon, Black/Gray

Safco® Recycling Center For Plastic/Cans/Waste, 84 Gallon, Black/Gray

Dandux Recycling Cube Truck For Multiple Recyclables, 12 Bushel, Blue

Dandux Recycling Cube Truck For Multiple Recyclables, 12 Bushel, Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Outdoor Slatted Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Black

Global Industrial™ Outdoor Slatted Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Black

Rubbermaid Brute® 2655 Trash Container 55 Gallon - Gray

Rubbermaid Brute® 2655 Trash Container 55 Gallon - Gray

Global Industrial™ Janitor Cart Gray with 25 Gallon Vinyl Bag

Global Industrial™ Janitor Cart Gray with 25 Gallon Vinyl Bag

Free Shipping

This 30"L x 20"W x 32-1/4"H unit is made using an extra-thick 0.225" polyethylene molded body that is easy to clean and offers superior durability. Body is secured to a rugged powder coated steel frame for extra strength. Ergonomically correct raised platform height helps reduce fatigue and back strain caused by bending or reaching to retrieve loads. Ideal for under counter storage and anywhere space is at a premium. Moves easily on 3" rubber swivel casters. Platform automatically rises as contents are removed and lowers as items are placed. Glosstex covered powder coated steel frame with large "S" hooks and bungee cords allows for easy installation and removal. Optional White Rigid Plastic Cover helps protect cargo. Optional Spring Lift Platform makes loading and unloading faster, easier and safer. Platform automatically rises as contents are removed and lowers as items are placed. Glosstex covered powder coated steel frame with large "S" hooks and bungee cords allows for easy installation and removal.

Weights & Dimensions

  • Wheel Diameter 3 in
  • Width 20 in
  • Length 30 in
  • Weight Capacity 300 lbs
  • Height 32-1/4 in

Product Details

  • Assembly Required Unassembled
  • Capacity 6 Bushel gal
  • Type Recycling Truck
  • Brand Dandux
  • Material Plastic
  • Manufacturers Part Number 51130P06U+5109-600
  • Shape Rectangle
  • Color Family Blue
  • Wheel Type Swivel Stem Casters
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 27, 2012

    Works
    Your review:
    Cart was easy to assemble and works for the bulky items that we will be using it for. Thank you.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Recycling Truck, 6 Bushel, Blue

Dandux Recycling Truck, 6 Bushel, Blue

Item #: WB260829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Recycling Truck, 6 Bushel, Blue
    Dandux Recycling Truck, 6 Bushel, Blue
    Dandux Recycling Truck, 6 Bushel, Blue
    Dandux Recycling Truck, 6 Bushel, Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant