Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tarter Farm & Ranch

Model # :WBB2429316

MPN #: DKSHDG

Tarter Elite Heavy-Duty Dog Kennel Side Panel, 6'H x 10'L

Product Description
Tarter's Elite Dog Kennel is sturdy, spacious, safe and secure. It's simply the strongest kennel in America! Everybody loves their dogs and only want the best for them, which is why we designed our Elite Dog Kennel to be Tarter Tough. We made it with heavy 8-gauge wire and thick tubing. When you want the best outdoor solution for keeping your dogs, chickens, or even your bunnies safe and secure from predators, Tarter's Elite Dog Kennel is your choice. We know you want your kennel to look great and last a long time, so we galvanized our steel and gave it a powder coated finish. That will guard against corrosion from harsh chemicals or the gnawing of sharp teeth. And when you're ready to expand, Tarter makes it easy. Just add on with six-by-five and six-by-ten side panels, an optional two-door front panel, and even a shade cover for additional comfort and protection. And they all come with heavy duty top and bottom kennel clamps, making it simple to give your animals room to roam. Our lockable two-way latches are animal proof, yet make it a breeze for you to enter and exit.

Note: All Elite 5' individual panels are approximately 6" shorter and the Elite 10' individual panels are 3" shorter to allow for hardware and proper clearance.

Features:
  • TARTER TOUGH. Constructed with the thickest professional grade, powder-coated galvanized steel tubing, and heavy 8-gauge wire ensuring a long life. See just how tough our kennel is in this Extreme Challenge.
  • LOCKABLE DOUBLE-SIDED LATCHES. Easy to operate and animal-proof.
  • CUSTOMIZED EXPANDABILITY. Optional extra panels make it easy to construct the perfect sized kennel for your animals.
  • COMFORTABLE & SECURE. Strong precision welding means no sharp edges and protection from outside predators.
PRICE
$365.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width2 in
Height72 in
Weight63 lbs

Product Details

Assembly RequiredYes
TypeKennels
ColorGray
StyleDog Kennel
MaterialSteel
DescriptionElite Heavy-Duty Kennel Side Panel, Welded Wire
Package Quantity1
Manufacturers Part NumberDKSHDG
BrandTarter Farm & Ranch

Warranty

Warranty1 yr