Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Elephant® Elite Watertight Camera Case With Padded Dividers EL1606P - 18-1/4"x14-7/16"x6-15/16"

Elephant® Elite Watertight Camera Case With Padded Dividers EL1606P - 18-1/4"x14-7/16"x6-15/16"

Item #: WBB2146207

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$149.99 up to 17% OFF

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elephant® Elite Watertight Case With Padded Dividers EL1907P - 21-7/8"x16-7/8"x8-5/16"

Elephant® Elite Watertight Case With Padded Dividers EL1907P - 21-7/8"x16-7/8"x8-5/16"

Plano Molding 1010164 Watertight 4 Pistol and Equipment Case, 17-1/9"L x 14-7/8"W x 5-3/4"H

Plano Molding 1010164 Watertight 4 Pistol and Equipment Case, 17-1/9"L x 14-7/8"W x 5-3/4"H

Pelican 1400 Watertight Small Case With Foam 13-3/8" x 11-5/8" x 6", Black

Pelican 1400 Watertight Small Case With Foam 13-3/8" x 11-5/8" x 6", Black

Pelican 1600 Watertight Large Case With Foam 24-3/8" x 19-3/8" x 8-13/16", Black

Pelican 1600 Watertight Large Case With Foam 24-3/8" x 19-3/8" x 8-13/16", Black

Elephant® Watertight Mini Case With Foam E090 - 7-1/4"x7"x2-1/4"

Elephant® Watertight Mini Case With Foam E090 - 7-1/4"x7"x2-1/4"

Pelican 1525AIR Watertight Case With Pick-N-Pluck Foam, 22"x 14" x 7-3/8", Black

Pelican 1525AIR Watertight Case With Pick-N-Pluck Foam, 22"x 14" x 7-3/8", Black

Elephant® Elite Watertight Case With Cubed Foam EL2409W - Wheeled 27-1/16"x20-13/16"x11-1/4"

Elephant® Elite Watertight Case With Cubed Foam EL2409W - Wheeled 27-1/16"x20-13/16"x11-1/4"

Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"

Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"

Plastic Protective Storage Cases with Pinch Tear Foam, 10"x7-1/2"x2-3/4", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 10"x7-1/2"x2-3/4", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 13-1/2"x10"x3-3/4", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 13-1/2"x10"x3-3/4", Black

Global Industrial™ Waterproof Hard Case W/Pinch Tear Foam, 11"L x 9-11/16"W x 4-3/16"H, Black

Global Industrial™ Waterproof Hard Case W/Pinch Tear Foam, 11"L x 9-11/16"W x 4-3/16"H, Black

Global Industrial™ Waterproof Hard Case w/Pinched Tear Foam 20"L x 16-3/4"W x 9-7/16"H, Black

Global Industrial™ Waterproof Hard Case w/Pinched Tear Foam 20"L x 16-3/4"W x 9-7/16"H, Black

Elephant® Watertight Top Load Case With Foam E140T - 11-1/2"x8-1/2"x10-1/2"

Elephant® Watertight Top Load Case With Foam E140T - 11-1/2"x8-1/2"x10-1/2"

Plastica Panaro MAX430S Waterproof Protective Case w/Cubed Foam - 18-9/32"L x 14-13/32"W x 6-15/16"H

Plastica Panaro MAX430S Waterproof Protective Case w/Cubed Foam - 18-9/32"L x 14-13/32"W x 6-15/16"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Elephant® Elite Watertight Camera Case With Padded Dividers EL1606P - 18-1/4"x14-7/16"x6-15/16"

Elephant® Elite Waterproof cases are tough, durable and reliable. They may be used in a variety of applications, ranging from marine, photography, scuba diving, hunting, fishing, special corps and even the manufacturing industry. These cases offer superior protection from the elements, water, dust and impacts, making them suitable for a wide array of sectors and applications.

  • Waterproof IP67, Dust-Proof, Crushproof
  • Chemical, Corrosion and UV Resistant
  • Includes Padded Dividers with convoluted lid foam
  • Light weight design
  • No Metal Parts
  • Made with antistatic Polypropylene (PP)
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Heavy duty Easy to Open latches
  • Limited Lifetime Warranty (case only)
  • Made in Italy
  • Applications: Camera and video Equipment, Medical Equipment, metering Tools Etc


Product Details

  • Temperature Tolerance -22®F to 194®F
  • Waterproof Yes
  • Assembly Required Assembled
  • Handle Type Foldable Handle
  • Type DSLR Camera Case
  • Water Resistant Y
  • Package Quantity 1
  • Material Polypropylene
  • Style Case with Foam & Padded Dividers
  • Crushproof Yes
  • Watertight Yes
  • Mold Type Injection Molded
  • Capacity 0.692918566 ft³
  • Lock Type Padlock Slots
  • Brand Elephant
  • Series Elite Cases
  • Warranty Lifetime
  • Dustproof Yes
  • Manufacturers Part Number EL1606P
  • Color Family Black

Weights & Dimensions

  • Base Depth 4-1/2 in
  • Width 14-7/16 in
  • Length 18-1/4 in
  • Height 6-15/16 in
  • Inside Height 6-1/4 in
  • Inside Lid Depth 1-3/4 in
  • Inside Length 16-3/4 in
  • Weight 6.08 lbs
  • Inside Width 11-7/16 in

Compliance & Certifications

  • Certifications IP67
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elephant® Elite Watertight Camera Case With Padded Dividers EL1606P - 18-1/4"x14-7/16"x6-15/16"

Elephant® Elite Watertight Camera Case With Padded Dividers EL1606P - 18-1/4"x14-7/16"x6-15/16"

Item #: WBB2146207

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Elephant® Elite Watertight Camera Case With Padded Dividers EL1606P - 18-1/4"x14-7/16"x6-15/16"
    Elephant® Elite Watertight Camera Case With Padded Dividers EL1606P - 18-1/4"x14-7/16"x6-15/16"
    Elephant® Elite Watertight Camera Case With Padded Dividers EL1606P - 18-1/4"x14-7/16"x6-15/16"
    Elephant® Elite Watertight Camera Case With Padded Dividers EL1606P - 18-1/4"x14-7/16"x6-15/16"
    Elephant® Elite Watertight Camera Case With Padded Dividers EL1606P - 18-1/4"x14-7/16"x6-15/16"
    Elephant® Elite Watertight Camera Case With Padded Dividers EL1606P - 18-1/4"x14-7/16"x6-15/16"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant