SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"

Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"

Item #: WBB2146206

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elephant® Elite Watertight Case With Padded Dividers EL1907P - 21-7/8"x16-7/8"x8-5/16"

Elephant® Elite Watertight Case With Padded Dividers EL1907P - 21-7/8"x16-7/8"x8-5/16"

4" dial , liquid filled, 1/4" bottom, 0-300PSI

4" dial , liquid filled, 1/4" bottom, 0-300PSI

Plano Molding 1010164 Watertight 4 Pistol and Equipment Case, 17-1/9"L x 14-7/8"W x 5-3/4"H

Plano Molding 1010164 Watertight 4 Pistol and Equipment Case, 17-1/9"L x 14-7/8"W x 5-3/4"H

Pelican 1400 Watertight Small Case With Foam 13-3/8" x 11-5/8" x 6", Black

Pelican 1400 Watertight Small Case With Foam 13-3/8" x 11-5/8" x 6", Black

Elephant® Watertight Mini Case With Foam E090 - 7-1/4"x7"x2-1/4"

Elephant® Watertight Mini Case With Foam E090 - 7-1/4"x7"x2-1/4"

Plastic Protective Storage Cases with Pinch Tear Foam, 10"x7-1/2"x2-3/4", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 10"x7-1/2"x2-3/4", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 13-1/2"x10"x3-3/4", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 13-1/2"x10"x3-3/4", Black

Global Industrial™ Waterproof Hard Case W/Pinch Tear Foam, 11"L x 9-11/16"W x 4-3/16"H, Black

Global Industrial™ Waterproof Hard Case W/Pinch Tear Foam, 11"L x 9-11/16"W x 4-3/16"H, Black

Plastic Protective Storage Cases with Pinch Tear Foam, 27-1/2"x16"x7", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 27-1/2"x16"x7", Black

Global Industrial™ Waterproof Hard Case w/Pinched Tear Foam 20"L x 16-3/4"W x 9-7/16"H, Black

Global Industrial™ Waterproof Hard Case w/Pinched Tear Foam 20"L x 16-3/4"W x 9-7/16"H, Black

Global Industrial™ Waterproof Hard Case w/Pinch Tear Foam 16-11/32"L x 13-3/16"W x 4-3/4"H, BLK

Global Industrial™ Waterproof Hard Case w/Pinch Tear Foam 16-11/32"L x 13-3/16"W x 4-3/4"H, BLK

Elephant® Watertight Top Load Case With Foam E140T - 11-1/2"x8-1/2"x10-1/2"

Elephant® Watertight Top Load Case With Foam E140T - 11-1/2"x8-1/2"x10-1/2"

Elephant® Watertight Case With Foam E120 - 9-5/8"x8-1/2"x4-5/8"

Elephant® Watertight Case With Foam E120 - 9-5/8"x8-1/2"x4-5/8"

Plastica Panaro MAX430S Waterproof Protective Case w/Cubed Foam - 18-9/32"L x 14-13/32"W x 6-15/16"H

Plastica Panaro MAX430S Waterproof Protective Case w/Cubed Foam - 18-9/32"L x 14-13/32"W x 6-15/16"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Extech 461920 Mini Laser Photo Tachometer Counter, rpm, 2 to 99,999rpm

Extech 461920 Mini Laser Photo Tachometer Counter, rpm, 2 to 99,999rpm

Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"

Elephant® Elite Waterproof cases are tough, durable and reliable. They may be used in a variety of applications, ranging from marine, photography, scuba diving, hunting, fishing, special corps and even the manufacturing industry. These cases offer superior protection from the elements, water, dust and impacts, making them suitable for a wide array of sectors and applications.

  • Waterproof IP67, Dust-Proof, Crushproof
  • Chemical, Corrosion and UV Resistant
  • Pre-Cubed Foam with Convoluted Lid Foam
  • Light weight design
  • No Metal Parts
  • Made with antistatic Polypropylene (PP)
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Heavy duty Easy to Open latches
  • Panel Mount Holes at Base and Lid
  • Limited Lifetime Warranty
  • Made in Italy
  • Applications: Camera and video Equipment, Medical Equipment, Guns, metering Tools Etc


Weights & Dimensions

  • Base Depth 4-1/2 in
  • Width 14-7/16 in
  • Length 18-1/4 in
  • Height 6-15/16 in
  • Inside Height 6-1/4 in
  • Inside Lid Depth 1-3/4 in
  • Inside Length 16-3/4 in
  • Weight 6.08 lbs
  • Inside Width 11-7/16 in

Product Details

  • Temperature Tolerance -22®F to 194®F
  • Waterproof Yes
  • Assembly Required Assembled
  • Handle Type Foldable Handle
  • Water Resistant Y
  • Package Quantity 1
  • Material Polypropylene
  • Style Case with Foam
  • Crushproof Yes
  • Watertight Yes
  • Mold Type Injection Molded
  • Capacity 0.692918566 ft³
  • Lock Type Padlock Slots
  • Brand Elephant
  • Series Elite Cases
  • Dustproof Yes
  • Manufacturers Part Number EL1606
  • Color Family Black

Warranty

  • Warranty Lifetime

Compliance & Certifications

  • Certifications IP67
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"

Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"

Item #: WBB2146206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"
    Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"
    Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"
    Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"
    Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"
    Elephant® Elite Watertight Case With Pre-Cubed Foam EL1606 - 18-1/4"x14-7/16"x6-15/16"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant