BOEN EIFS Mesh-Self Adhesive, 3.2' x 150' - EF-38150S
|
Questions & Answers (0)
Product Description
BOEN EIFS Mesh-Self Adhesive, 3.2' x 150' - EF-38150S
EIFex Mesh offers the best exterior/interior structural reinforcement material used for stucco, cement, plastic, asphalt & marble material. This extremely durable and decay resistant fabric displays flexible properties, high strength, excellent alkaline resistance, non adhesive, widely used as the ideal Exterior Insulation & Finish System.
EIFex Mesh offers the best exterior/interior structural reinforcement material used for stucco, cement, plastic, asphalt & marble material. This extremely durable and decay resistant fabric displays flexible properties, high strength, excellent alkaline resistance, non adhesive, widely used as the ideal Exterior Insulation & Finish System.
PRICE
$78.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Height | 38 in |
| Weight | 16 lbs |
| Fabric Weight per Square Yard | 4.5 oz. |
Product Details
| Color | White |
| Fabric Weave Count | Leno |
| Material | Mesh |
| Package Type | Shrink Wrap |
| Package Quantity | 1 |
| Description | EIFS Mesh-Self Adhesive |
| Manufacturers Part Number | EM-38150S |
| Adhesive | Y |
| Brand | Boen |