Features:
- Compressors
- Pumps
- Conveyors
- Machine Tools
- And other General Purpose 3-Phase applications
Weights & Dimensions
| Weight | 27 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Motor RPM 60 Hertz | 1200 rpm |
| Mounting Location | Rigid |
| Power Factor at Full Load | 51 |
| Degree of Protection | IP22 |
| Phase | 3 |
| Manufacturers Part Number | EM31105 |
| Enclosure | ODP |
| Service Factor | 1.35 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 1/3 HP |
| Efficiency Type | Premium |
| Frame | 56 |
| Hertz | 60 Hz |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230/460 V |
| Full Load Efficiency | 71.4 |
| Nameplate RPM | 1140 rpm |
| Full Load Amps | 1.9/.9 A |
| Duty | Continuous |
| Poles | 6 |
| Ambient Temperature | 40 °C |
| RPM Range | 1101-1200 rpm |
Warranty
| Warranty | 3 yr |