Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMAX

Model # :WBB2321059

MPN #: ERV0100001

EMAX ERV0100001, 10HP Rotary Screw Compressor Tankless, 145 PSI, 45 CFM, 1PH 208/230V

Product Description
EMAX® ERV0100001, 10HP Rotary Screw Compressor Tankless, 145 PSI, 45 CFM, 1PH 208/230V

Emax® Rotary Screw 10HP single phase, variable speed drive rotary screw air compressor offers a lot of functionality including a PLC that allows easy and intuitive scheduling and operation of the compressor. Equipped with state of the art screw airends and have precision-aligned back to back tapped roller bearings with close tolerances guarantee long life cycles and outstanding reliability. The air end is the most important part of your compressor, it is the heart of the machine that actually compresses the air. Emax® airends are good for 70,000 running hours as long as the unit is maintenance routinely and the correct oil is used. EMAX® Compressor Gives you a 10-year warranty on all their airends!

Features
  • 29CFM @ 100 PSI = max 145 PSI
  • Single Phase Power = 208/230V Single phase, variable speed drive
  • Drive-Tek™ Design = Reduces energy demand up to 33%
  • Variable Speed Soft Start Motor = Provides reduced energy demand and amp draw on start up
  • Spin-Tek™ Design = Unique easy access oil filters & air/oil separators, requires no tools to remove/install saving time and money
  • Precision Engineered Rotary Air End = Highly efficient design provides maximum discharge
  • Heavy Duty Sound Attenuated Cabinet = Provides lower decibel operation than a typical rotary screw
  • Designed for use with stationary air receiver, not included.
PRICE
$12,970.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width34 in
Height43 in
Weight562 lbs
Dewpoint Pressure GaugeNo ga

Product Details

Oil TypeFull Synthetic
Air DryerNo
Oil SystemPump
Pump DriveBelt
Pump MaterialSolid Steel
Max PSI145 psi
Start TypeSoft Start
Recovery TimeInstant
MaterialSteel
Phase1
Oil Sight GlassYes
Manufacturers Part NumberERV0100001
Pump TypeScrew
CFM @ 90 PSI45 CFM
Low Oil ShutoffYes
BrandEMAX
TypeRotary Screw Compressor Tankless
CFM45 CFM
Horsepower10 HP
ColorYellow
After CoolerNo
StyleStand Alone
Voltage208/230 V
CFM High54 CFM
Air FilterYes
DescriptionEmax Rotary Screw 10hp Single Phase-Variable Speed Drive
Fuel TypeElectric
Pre FilterNo
Start Up TimeInstant
Noise Output65 dBA

Warranty

Warranty1 Year Standard, 5 Year Extended, Extended Lifetime Limted Pump warranty

Compliance & Certifications

CertificationsULS, CSA