Clear bottle with embossed scale encourages user to properly proportion chemicals from larger containers and when mixed with water. Sleek, tapered neck bottle provides a more comfortable grip when used with a trigger sprayer. Easy-to-use, multi-purpose bottle for general-purpose cleaning in kitchens, bathrooms, offices, schools, and industrial settings. It securely holds cleaning solvents and water without spilling. Trigger sprayers sold separately.
Boardwalk® Embossed Spray Bottle, 32 oz., Clear, 24/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Expected on or around 11/01/2026
Easy online or call-in returns. Read return policy
Product Details
| Type | Standard |
| Capacity | 32 oz |
| Material | Plastic |
| Package Quantity | 24 Bottles |
| Color | Clear |
| Manufacturers Part Number | BWK00032 |
| Brand | Boardwalk |