Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Emerald

Model # :WBB2291611

MPN #: SM-513-351

Emerald Fixed TV Wall Mount for 26"-55" TVs (351)

Product Description
The Emerald 351 Fixed Large TV Wall Mount features a very low profile of only 0.98 in. The wall mount is compatible and can support most TVs in the 26" - 55" range. Maximum recommended TV weight capacity is 66 lbs. It is compatible with a maximum VESA mounting patterns of 400x400. Please check your TV's VESA mounting pattern before ordering. Included with the mount is all necessary mounting hardware and bubble level to help ensure an accurate installation.

Features:
  • Holds TVs 0.98" from the wall
  • Capacity weight: 66 lbs.
  • VESA 400x400
  • Solid heavy-gauge steel construction and durable powder coated finish insured strong performance
PRICE
$20.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth7 in
Height1 in
Weight Capacity66 lbs
Weight3 lbs
LCD Size26" - 55"
Mounting Hole PatternUp to 400 x 400 mm

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
StyleFlat
Mounting LocationWall
Display TypeSingle Monitor
MaterialSteel
DescriptionFixed TV Wall Mount for 26"-55" TVs
Package Quantity1
Manufacturers Part NumberSM-513-351
BrandEmerald

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Listed
VESA CompatibleYes