Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Emerald

Model # :WBB2291594

MPN #: SM-720-9362

Emerald Heavy Duty Tilt TV Wall Mount for 37"-70" TVs (9362)

Product Description
The Emerald 9362 Tilt TV Wall mount is specifically designed for 37"- 70" TVs and tilts to ensure the best view at any angle. With its low profile, it sits only 2.2" from the wall. The mount can tilt 5° downward and 10° upwards. The wall mount features a maximum recommended weight capacity of 110 lbs. and VESA mounting patterns up to 600 x 400. Please check your TV's VESA mounting pattern before ordering. Included with the mount is all necessary mounting hardware and a bubble level.

Features:
  • Slim profile of 2.2" from the wall
  • Tilts 5° downward and 10° upward
  • VESA patterns: 200 x 200, 300 x 300, 400 x 400, 600 x 400
  • Weight capacity: 110 lbs.
  • Bubble level included
  • Heavy duty wall mount
  • Includes all mounting hardware
  • Includes TV mount, all required hardware, instruction manual and warranty
  • Warranty: 1 year
PRICE
$24.00

This product will be restocked by Dec 30, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth7 in
Height3 in
Weight Capacity110 lbs
Weight5 lbs
LCD Size37" - 70"
Mounting Hole PatternUp to 600 x 400 mm
Extension2.2 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Tilt+5° / -10° °
StyleTilt
Mounting LocationWall
Display TypeSingle Monitor
MaterialSteel
DescriptionHeavy Duty Tilt TV Wall Mount for 37"-70" TVs
Package Quantity1
Manufacturers Part NumberSM-720-9362
BrandEmerald

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Listed
VESA CompatibleYes