Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Emerald

Model # :WBB2291599

MPN #: SM-918-9009

Emerald Medium Tilt TV Wall Mount for 26"-55" TVs (9009)

Product Description
The Emerald 9009 Tilt TV Wall Mount tilts up to -10° to ensure the best view at any angle. With its low profile, it sits only 0.98" from the wall. With all the mounting positions available, you are sure to find the position that works for you. The wall mount has a maximum recommended weight capacity of 66 lbs. and VESA mounting patterns up to 400 x 400. Please check your TV's VESA mounting pattern before ordering. Included with the mount is all necessary mounting hardware.

Features:
  • Slim profile of .98" from the wall
  • Tilts 0° / -10°
  • VESA patterns: 200 x 200, 300 x 300, 400 x 400
  • Weight capacity: 66 lbs.
  • Includes TV mount, all required hardware, instruction manual and warranty
  • Warranty: 1 year
PRICE
$11.25

This product will be restocked by Dec 30, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth9 in
Height2 in
Weight Capacity66 lbs
Weight2 lbs
LCD Size26" - 55"
Mounting Hole PatternUp to 400 x 400 mm
Extension0.98 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Tilt0° / -10° °
StyleTilt
Mounting LocationWall
Display TypeSingle Monitor
MaterialSteel
DescriptionMedium Tilt TV Wall Mount for 26"-55" TVs
Package Quantity1
Manufacturers Part NumberSM-918-9009
BrandEmerald

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Listed
VESA CompatibleYes