Emergency Sign 10x7 Rigid Plastic - Spill Response Equipment
Write a Review
|
Questions & Answers (0)
Product Description
Ansi Emergency Sign - Spill Response Equipment
This 7"W x 10"H sign is made of rigid plastic for long lasting durability and dependability. Left justified text and initial capitalization for easier comprehension. Universally understood graphics provide understanding at a glance. Meets ANSI Z535 guidelines for standardization.
This 7"W x 10"H sign is made of rigid plastic for long lasting durability and dependability. Left justified text and initial capitalization for easier comprehension. Universally understood graphics provide understanding at a glance. Meets ANSI Z535 guidelines for standardization.
PRICE
$17.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10 in |
| Size | 10 x 7 in |
| Thickness | 50 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Spill Response Equipment |
| Type | Spill Response Signs |
| Color | Multi-Colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Legend Heading | Emergency |
| Manufacturers Part Number | EGA1R |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |