Emergency Sign 14x10 Rigid Plastic - Eye Wash Station Keep Area Clear
Write a Review
|
Questions & Answers (0)
Product Description
Ansi Emergency Sign - Eye Wash Station. Keep Area Clear
This 10"W x 14"H sign is made of rigid plastic for long lasting durability and dependability. Left justified text and initial capitalization for easier comprehension. Universally understood graphics provide understanding at a glance. Meets ANSI Z535 guidelines for standardization.
This 10"W x 14"H sign is made of rigid plastic for long lasting durability and dependability. Left justified text and initial capitalization for easier comprehension. Universally understood graphics provide understanding at a glance. Meets ANSI Z535 guidelines for standardization.
PRICE
$14.46
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 50 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Eye Wash Station. Keep Area Clear. |
| Type | First Aid Signs |
| Color | Multi-Colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Legend Heading | Emergency |
| Manufacturers Part Number | EGA4RB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |