SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Emergi-Lite 019729_E Replacement Circuit Board for 12LSM110-2

Emergi-Lite 019729_E Replacement Circuit Board for 12LSM110-2

Item #: WBB251300

(4)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Emergi-Lite 009006-E Replacement Circuit Board for 12LSM54-2

Emergi-Lite 009006-E Replacement Circuit Board for 12LSM54-2

Emergi-Lite 009563-E Replacement Circuit Board for PRO-2

Emergi-Lite 009563-E Replacement Circuit Board for PRO-2

Emergi-Lite 019718-E Replacement Circuit Board for 12LSM220-2

Emergi-Lite 019718-E Replacement Circuit Board for 12LSM220-2

Emergi-Lite NYLED-2  NYC LED Battery Unit - 6V 18W

Emergi-Lite NYLED-2 NYC LED Battery Unit - 6V 18W

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Emergi-Lite PRO-2N-LA Pro Emergency Light - 6V, 2- 4W LED MR16 Lamps

Emergi-Lite PRO-2N-LA Pro Emergency Light - 6V, 2- 4W LED MR16 Lamps

Emergi-Lite DLM-2 DML Emergency Light - 6V 12W

Emergi-Lite DLM-2 DML Emergency Light - 6V 12W

Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads

Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Emergi-Lite Replacement Circuit Board for 12LSM110-2

This Circuit Board is for use with the following Emergi-Lite Emergency and Exit Light models:
  • 12LSM110-2
  • 12TSM110-2


Product Details

  • Type Circuit Board
  • Brand Emergi-Lite
  • Manufacturers Part Number 019729-E
  • Compatible Part/Model Number Emergi-Lite Replacement Circuit Board for 12LSM110-2
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 27, 2018

    CKT
    Your review:
    Excellent buy easy to install. this the second one I installed, and it saves money when you only need a circuit card.
  • Reviewer: Anonymous

    Date: July 13, 2017

    Works real fine, Hopefully last a long time.
    Your review:
    Direct replacement
  • Reviewer: Anonymous

    Date: December 14, 2014

    circuit board
    Your review:
    It fit right in. it was easy to change. I'm very pleased with the service.
  • Reviewer: Anonymous

    Date: August 29, 2014

    circuit board
    Your review:
    was glad to find board. came in timely manner. Fit the unit and now is working.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Emergi-Lite 019729_E Replacement Circuit Board for 12LSM110-2

Emergi-Lite 019729_E Replacement Circuit Board for 12LSM110-2

Item #: WBB251300

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant