Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Emerson UPS400 6V 4.5Ah UPS Battery

AJC® Emerson UPS400 6V 4.5Ah UPS Battery

Item #: WBB1764112

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.99 up to 31% OFF

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Emerson PSP500MT-120 12V 7Ah UPS Battery

AJC® Emerson PSP500MT-120 12V 7Ah UPS Battery

AJC® Yuasa NPW45-12, NPW 45-12 12V 9Ah UPS Battery

AJC® Yuasa NPW45-12, NPW 45-12 12V 9Ah UPS Battery

AJC® Power Patrol SEC1075 12V 7Ah UPS Battery

AJC® Power Patrol SEC1075 12V 7Ah UPS Battery

AJC® Power Patrol SLA0905 6V 4.5Ah UPS Battery

AJC® Power Patrol SLA0905 6V 4.5Ah UPS Battery

APC RBC48 Replacement Battery Cartridge #48

APC RBC48 Replacement Battery Cartridge #48

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tripp Lite AVR900U 900VA UPS Low Profile Line-Interactive 12 Outlets

Tripp Lite AVR900U 900VA UPS Low Profile Line-Interactive 12 Outlets

AJC® Emerson UPS400 6V 4.5Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Emerson UPS400 UPS Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 4.5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 2.8 inches
    • Width: 1.91 inches
    • Height: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Emerson.

Product Details

  • Voltage 6 V
  • Terminals F1
  • Amperage 4.5 A
  • Compatible Part/Model Number UPS400-Emerson6V-45Ah
  • Type Sealed Lead Acid (AGM) (VRLA)
  • For Use With Emerson
  • Package Quantity 1
  • Brand AJC Battery
  • Warranty 1 yr
  • Manufacturers Part Number AJC-C4.5S-M-0-126316

Weights & Dimensions

  • Width 1.9 in
  • Length 2.8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Emerson UPS400 6V 4.5Ah UPS Battery

AJC® Emerson UPS400 6V 4.5Ah UPS Battery

Item #: WBB1764112

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant