x

Take 15% off your entire order!

Offer applied at checkout

e.mix Wall Mounted Dispenser for e.mix Dilution Control Chemical Management System

e.mix Wall Mounted Dispenser for e.mix Dilution Control Chemical Management System

Item #: WBB2228837

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$336.98 up to 10% OFF

Price: $304.95

Save $15.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CBI eMix Wall Mounted Dispenser for eMix Dilution Control Chemical Management System - DSP-7077

Wall mounted dispenser automatically dilutes & dispenses e-Mix chemicals. The wall mounted unit has a built in action gap back flow preventer.

  • FOR USE WITH e-Mix Products
  • HEIGHT INCHES 11-3/4
  • LENGTH INCHES 8-3/4
  • PACKAGE QUANTITY 1 Dispenser
  • WEIGHT LBS 5.56
  • WIDTH INCHES 14
  • COLOR FINISH White Plastic
  • DESCRIPTION eMix Wall Mounted Dispenser
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
e.mix Wall Mounted Dispenser for e.mix Dilution Control Chemical Management System

e.mix Wall Mounted Dispenser for e.mix Dilution Control Chemical Management System

Item #: WBB2228837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant