x

Take 15% off your entire order!

Offer applied at checkout

e.mix Wire Rack for eMix Dilution Control Chemical Management System

e.mix Wire Rack for eMix Dilution Control Chemical Management System

Item #: WBB2228836

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$147.50 up to 10% OFF

Price: $132.95

Save $6.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CBI e.mix Wire Rack for eMix Dilution Control Chemical Management System - DSP-7077

Mounts to wall & holds up to 5 bottles of e-Mix concentrate & spray bottles.

  • FOR USE WITH e.mix Dispenser
  • HEIGHT INCHES 8
  • LENGTH INCHES 23-1/2
  • PACKAGE QUANTITY 1 Rack
  • WEIGHT LBS 3.45
  • WIDTH INCHES 38169
  • COLOR FINISH Grey
  • DESCRIPTION e.mix Wire Rack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Wall Chart for e.mix Dilution Control System, English

Wall Chart for e.mix Dilution Control System, English

Item #: B2228830

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.40

Wall Chart for e.mix Dilution Control System, Spanish

Wall Chart for e.mix Dilution Control System, Spanish

Item #: B2228835

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
e.mix Wire Rack for eMix Dilution Control Chemical Management System

e.mix Wire Rack for eMix Dilution Control Chemical Management System

Item #: WBB2228836

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant