+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Awntech EN2442-3GW, Window/Entry Awning 3-3/8'W x 2'H x 3-1/2'D Gray/White
The New Yorker® a regid valance awning is a Beauty-Mark® Brand by Awntech®. This is the most popular fixed awning in both categories (residential and commercial). But don't be fooled by the price & simplicity. The New Yorker® has a full load-bearing frame underneath and it has been engineered and tested to withstand heavy wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Most will collapse and rip away from your home in gusty wind conditions. The New Yorker® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The New Yorker® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.
Features:
The New Yorker® a regid valance awning is a Beauty-Mark® Brand by Awntech®. This is the most popular fixed awning in both categories (residential and commercial). But don't be fooled by the price & simplicity. The New Yorker® has a full load-bearing frame underneath and it has been engineered and tested to withstand heavy wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Most will collapse and rip away from your home in gusty wind conditions. The New Yorker® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The New Yorker® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.
Features:
- An elegant slope awning with solid frame straight valance
- Commercial and residential applications
- Aluminum frame, easy to assemble and install
- 100% solution dyed and rust, fade and mildew resistant acrylic fabric
- 5 Year limited warranty
Weights & Dimensions
- Assembled Depth 42 in
- Mounting Space Required 10 in
- Height 24 in
- Min Mounting Height 84 in
- Projection From Wall 42 in
- Weight 18 lbs
- Assembled Width 40-1/2 in
Product Details
- Type Window/Entry Fixed Awning
- Brand Awntech
- Series New Yorker
- Warranty 5-Year Limited
- Material Aluminum
- Manufacturers Part Number EN2442-3GW
- Color Family Gray/White
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Awntech EN2442-3GW, Window/Entry Awning 3-3/8'W x 2'H x 3-1/2'D Gray/White
$458.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories