Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech EN2442-3LW, Window/Entry Awning 3-3/8'W x 2'H x 3-1/2'D Linen/White

Awntech EN2442-3LW, Window/Entry Awning 3-3/8'W x 2'H x 3-1/2'D Linen/White

Item #: WBB1988065

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $458.95

Save $22.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Awntech CN43-3BB, Window/Entry Awning 3-3/8'W x 4-11/16'H x 3'D Bright Blue

Awntech CN43-3BB, Window/Entry Awning 3-3/8'W x 4-11/16'H x 3'D Bright Blue

Awntech EN1030-3FW, Window/Entry Awning 3-3/8'W x 1-5/16'H x 2-1/2'D Forest Green/White

Awntech EN1030-3FW, Window/Entry Awning 3-3/8'W x 1-5/16'H x 2-1/2'D Forest Green/White

Awntech EN1030-3N, Window/Entry Awning 3-3/8'W x 1-5/16'H x 2-1/2'D Navy

Awntech EN1030-3N, Window/Entry Awning 3-3/8'W x 1-5/16'H x 2-1/2'D Navy

Awntech H22-3KN, Standing Seam 3-11/16'W x 2'H x 2'D Awning Black

Awntech H22-3KN, Standing Seam 3-11/16'W x 2'H x 2'D Awning Black

Awntech RF22-4G, Window/Entry Awning 4' 4-1/2" W x 2'D x 2' 7"H Gray

Awntech RF22-4G, Window/Entry Awning 4' 4-1/2" W x 2'D x 2' 7"H Gray

Awntech H23-6COP, Standing Seam Awning 6' 8"W x 3'D x 2'H Copper

Awntech H23-6COP, Standing Seam Awning 6' 8"W x 3'D x 2'H Copper

Awntech H23-4K, Metal Standing Seam Awning 4' 8"W x 3'D x 2'H

Awntech H23-4K, Metal Standing Seam Awning 4' 8"W x 3'D x 2'H

Awntech ER23-3LW, Window/Entry Awning 3-3/8'W x 2'H x 3'D Linen/White

Awntech ER23-3LW, Window/Entry Awning 3-3/8'W x 2'H x 3'D Linen/White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Awntech EN2442-3LW, Window/Entry Awning 3-3/8'W x 2'H x 3-1/2'D Linen/White

The New Yorker® a regid valance awning is a Beauty-Mark® Brand by Awntech®. This is the most popular fixed awning in both categories (residential and commercial). But don't be fooled by the price & simplicity. The New Yorker® has a full load-bearing frame underneath and it has been engineered and tested to withstand heavy wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Most will collapse and rip away from your home in gusty wind conditions. The New Yorker® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The New Yorker® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.

Features:
  • An elegant slope awning with solid frame straight valance
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Weights & Dimensions

  • Assembled Depth 42 in
  • Mounting Space Required 10 in
  • Height 24 in
  • Min Mounting Height 84 in
  • Projection From Wall 42 in
  • Weight 18 lbs
  • Assembled Width 40-1/2 in

Product Details

  • Type Window/Entry Fixed Awning
  • Brand Awntech
  • Series New Yorker
  • Material Aluminum
  • Warranty 5-Year Limited
  • Manufacturers Part Number EN2442-3LW
  • Color Family Linen/White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech EN2442-3LW, Window/Entry Awning 3-3/8'W x 2'H x 3-1/2'D Linen/White

Awntech EN2442-3LW, Window/Entry Awning 3-3/8'W x 2'H x 3-1/2'D Linen/White

Item #: WBB1988065

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech EN2442-3LW, Window/Entry Awning 3-3/8'W x 2'H x 3-1/2'D Linen/White
    Awntech EN2442-3LW, Window/Entry Awning 3-3/8'W x 2'H x 3-1/2'D Linen/White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant